0 items

Romac Industries Flanged Ductile Iron Tapping Sleeve

RSST11450

  • SIZE
  • PRICE

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA C-223
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Material
Stainless Steel
Range in
11.06 in - 11.45 in
Size
10 in x 10 in x 6 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday