Romac Industries Flanged Ductile Iron Tapping Sleeve

RSST17550

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA C-223
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in x 16 in x 8 in
Fitting Type
Reducing
Material
Stainless Steel
Range in
17.15 in - 17.55 in
Tap Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday