0 items

Romac Industries Flanged Reducing Stainless Steel Tapping Sleeve

RFTS4207511

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASTM Specifications
ASTM D-2000 MBA 710
AWWA Specifications
AWWA C-111, AWWA C-223, AWWA C-230, AWWA Class D
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Fitting Type
Reducing
IAPMO Listed
No
MSS Specifications
MSS SP-124, MSS SP-60
Material
Carbon Steel, Stainless Steel
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
8.36 in - 8.75 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday