0 items

Romac Industries Flanged Stainless Steel Tapping Sleeve

RSST14380

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Ductile iron flange
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA C-223
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Range in
13.98 in - 14.38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday