0 items

Romac Industries Flanged Stainless Steel Tapping Sleeve

RSST17

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
10 in
Fitting Sizes
16 in x 16 in x 10 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Range in
17.15 in - 17.55 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday