Romac Industries Flanged Stainless Steel Tapping Sleeve

RSST1780

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-240
AWWA Specifications
AWWA C-111
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in x 16 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.40 in - 17.80 in
Tap Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday