0 items

Romac Industries Flanged Tapping Gasket

R8R100FS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday