0 items

Romac Industries Gasket for Coupling

R8R201S0

  • SIZE
  • PRICE

DESCRIPTION

  • Compounded for water and sewer service
  • Other compounds available on request

SPECIFICATIONS

ASTM Specifications
ASTM D-2000 MBA 710
AWWA Specifications
AWWA C-219
End Connection 1
Gasket
Fitting Size 1
4 in
Material
Ductile Iron, Rubber
Range in
5.11 in - 5.40 in
Size
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday