0 items

Romac Industries Grip Ring Accessory Pack for IPS PVC

RGRAPIP

  • SIZE
  • PRICE

DESCRIPTION

  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe
  • Pack Includes: gland, gasket, t-bolts and nuts

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
4 in
Material
Plastic
Material Type
PVC
Size
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday