0 items

Romac Industries IPS Restraint

RRGPVC

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contact Romac representative for thin wall pipe such as IPS PVC (less than class 160, etc.)
  • For use on C900 4"-12", C905 14"-24" and, IPS 3"-12" class 160 and greater, SCH 40 and 80
  • Provides restraints for mechanical joints
  • Torque off bolts and radial pads

SPECIFICATIONS

Application
PVC Pipe
End Connection 1
IPS
Fits Pipe Size
8 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday