Romac Industries IPS Transition Mechanical Joint Gasket

R051MJIPS

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Waterworks
CARB OTC LEED Compliant
No
Diameter
3 in
End Connection 1
Mechanical Joint
End Connection 2
IPS
Fitting Size 1
3 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday