Macro HP™ 10 in. 305 psi Ductile Iron Double Bolt Coupling with EPDM Gasket

Part #R2601220851  |  Item #7774751  |  Manufacturer Part #260-1220851

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #R2600255451Mfr. Part #260-0255451

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #R2601220851Mfr. Part #260-1220851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #R2601440851Mfr. Part #260-1440851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.11

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-2000

AWWA Specifications: AWWA C-213, AWWA C-219

Application: Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Collection: Macro HP™

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Coupling, Straight

Height: 16-39/50 in

High Pressure: 305

Length: 11-19/100 in

Material: Ductile Iron, Rubber, Stainless Steel

Material Type: 304, EPDM

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 11.00 in - 12.20 in

UL Listed: No

Weight: 59

Width: 15-14/25 in