Macro HP™ 10 in. Ductile Iron Coupling 10.70 - 11.90 in.

Part #R2601190851  |  Item #7774752  |  Manufacturer Part #260-1190851

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #R2601190851Item #7774752Mfr. Part #260-1190851

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed for strength and long life
  • Extended range gaskets
  • Easy to handle and install
  • Segmented end rings
  • Allows pipe deflection up to 10° on each end
  • Cathodic protection

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-200

AWWA Specifications: AWWA C-213, AWWA C-219

Application: Cast Iron Pipe, Cement, Steel Pipe

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Collection: Macro HP™

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Height: 16-12/25 in

High Pressure: 260

Length: 11-19/100 in

Material: Ductile Iron, Rubber

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 10.70 in - 11.90 in

Type: R2601190851

UL Listed: No

Weight: 57

Width: 14-12/25 in