Macro HP™ 12 in. 305 psi Ductile Iron Double Bolt Coupling with EPDM Gasket

Part #R2601440851  |  Item #7774753  |  Manufacturer Part #260-1440851

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #R2600255451Item #7774749Mfr. Part #260-0255451

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #R2600363651Item #7774754Mfr. Part #260-0363651

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #R2601220851Item #7774751Mfr. Part #260-1220851

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #R2601440851Item #7774753Mfr. Part #260-1440851

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM D-2000]

AWWA Specifications: [AWWA C-219, AWWA C-213]

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Collection: Macro HP™

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Height: 18-49/50 in

High Pressure: 305

Length: 11-19/100 in

Material: [Ductile Iron, Rubber]

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 13.00 in - 14.40 in

UL Listed: No

Weight: 64

Width: 17-19/25 in