12 in. Ductile Iron Coupling 12.70 - 13.80 in.

You last purchased this on
 
Romac Industries

Macro HP™ 12 in. Ductile Iron Coupling 12.70 - 13.80 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Macro HP™ 12 in. Ductile Iron Coupling 12.70 - 13.80 in.

  • Fast #
  • Part #R2601380851
  • Item #7774748
  • Manufacturer Part #260-1380851
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Extended range gaskets
  • Easy to handle and install
  • Designed for strength and long life
  • Cathodic protection
  • Allows pipe deflection up to 10° on each end
  • Segmented end rings
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-213, AWWA C-219
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Macro HP™
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
Height:
18-19/50 in
Length:
11-19/100 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
305
Range (in):
12.70 in - 13.80 in
UL Listed:
No
Weight:
62 lb
Width:
17-4/25 in