2 in. 305 psi Ductile Iron Double Bolt Coupling with EPDM Gasket
This product has been replaced by
Manufacturer Part #260-02900290451
Macro HP™ 2 in. 305 psi Ductile Iron Double Bolt Coupling with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-219, AWWA C-213
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Macro HP™
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 6-3/4 in
- Length:
- 6-19/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 305
- Range (in):
- 2.12 in - 2.55 in
- UL Listed:
- No
- Weight:
- 9 lb
- Width:
- 5-4/5 in