0 items

Romac Industries Mechanical Joint Stainless Steel Tapping Sleeve

RFTS420136011

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use on steel, cast iron, and other types of pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-36
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Reducing
Material
Stainless Steel
Range in
13.13 in - 13.60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday