0 items

Romac Industries 8 in. IP Painted Saddle with Strap

R101S09802

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-536
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Ductile Iron, Stainless Steel
Outside Diameter
9-4/5 in
Range in
8.63 in - 9.80 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday