0 items

Romac Industries Restraint for Ductile Iron Pipe

RPRGD

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
4 in
Material
Ductile Iron
Type
Wedge Restraint
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday