0 items

Romac Industries RomaGrip™ Restraint for PVC Pipe

RPRGPVCD

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-111
Collection
RomaGrip™
FM Approved
Yes
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday