14 in. Restraint with Romabond Polyester Gland
RomaGrip™ 14 in. Restraint with Romabond Polyester Gland
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured in the USA
- Lug style pipe restraint
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, Mechanical Joint, Steel Pipe
- Coating:
- Fusion Bonded, Shop Coated, Xylan
- Collection:
- RomaGrip™
- FM Approved:
- Yes
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron
- Product Type:
- Gland
- UL Listed:
- Yes
- Weight:
- 42.8 lb