16 in. Restraint for IPS
RomaGrip™ 16 in. Restraint for IPS
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- Water, Sewer
- Collection:
- RomaGrip™
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- UL Listed:
- No