Romac Industries

RomaGrip™ 16 in. Restraint for PVC Pipe

Part #R16PRGPVCD  |  Item #5109532  |  Manufacturer Part #249-P16

$ 442.09 EACH
(Pricing is for 16 in)

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM D-2000]

AWWA Specifications: AWWA C-111

Collection: RomaGrip™

FM Approved: Yes

Fits Pipe Size: 16 in

Material: Plastic

Material Type: PVC

UL Listed: No