RomaGrip™ 6 in. PVC Restraint for CIOD and IPS

Part #RRGPVCU  |  Item #1913460  |  Manufacturer Part #249-06-1

$ 64.00 EACH
(Pricing is for 6 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lug style pipe restraint
  • Provides restraint of mechanical joints
  • Shop coat applied to the casting for corrosion protection in transit
  • Made in USA

Specifications

ASTM Specifications: ASTM A-536, ASTM D-2000

AWWA Specifications: AWWA C-111

Application: PVC Pipe

Coating: Shop Coated

Collection: RomaGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 6 in

Material: Ductile Iron, SBR

Material Type: PVC

Product Type: Wedge Restraint

Range in : 6.63 in - 6.9 in

UL Listed: No