Romac Industries Self Clean Repair Clamp

RSC40

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 100W M Bulbs Required
  • For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
  • Used to repair splits and holes

SPECIFICATIONS

Fits Pipe Size
3-1/2 in
Length
3 in
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday