0 items

Romac Industries Stainless Steel Epoxy Coupling

RXR5010711

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Range in
8.6 in - 9.3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday