Romac Industries Stainless Steel Repair Clamp 7.80 - 7.40 in.

RSS1078000

Manufacturer Part #: 111-07800800

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
6 in
Length
8 in
Material
Stainless Steel
Material Type
304L
Range in
7.80 in - 7.40 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday