Romac Industries 10 x 10 x 6 in. Stainless Steel Tapping Sleeve

RFTS4201147010

Manufacturer Part #: 320-11470610

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Fitting Size 2
10 in
Fitting Type
Reducing
NSF Certified
No
Range in
11.03 in - 11.47 in
Tap Size
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday