0 items

Romac Industries Stainless Steel Tapping Sleeve

RSST070001

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA Specifications
AWWA C-223
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
3 in
Fitting Sizes
6 in x 6 in x 3 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.60 in - 7.00 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday