Romac Industries Stainless Steel Tapping Sleeve

RSST11451

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-351, ASTM A-536 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-223
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
NSF Certified
No
Range in
11.06 in - 11.45 in
Tap Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday