0 items

Romac Industries Stainless Steel Tapping Sleeve

RSSTIII13301

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-223
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
3 in
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.90 in - 13.30 in
Size
12 in x 12 in x 3 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday