Romac Industries Stainless Steel Tapping Sleeve

RSSTIII17551

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 2 100W M Bulbs Required
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-351, ASTM A-536 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-223
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in x 16 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.15 in - 17.55 in
Tap Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday