8 x 3/4 in. CC Bronze Double Strap Saddle
Style 202BS 8 x 3/4 in. CC Bronze Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-479, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- Collection:
- Style 202BS
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Bronze, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Tap Size:
- 3/4 in
- Weight:
- 11 lb
- Width:
- 4 in