Style 306 10 in. IP 150 psi 304 Stainless Steel Single Strap Saddle

Part #R306104072  |  Item #4379736  |  Manufacturer Part #136-104072

$ 233.13 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #R306104072Item #4379736Mfr. Part #136-104072

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 233.13 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-240, ASTM A-479, ASTM A-194, ASTM D-2000 MBC 610]

AWWA Specifications: AWWA C-800

Application: [Steel Pipe, Cast Iron Pipe]

Clean Bagged: No

Collection: Style 306

End Connection 1: IP

End Connection 2: IP

End Connections: IP

Fits Pipe Size: 10 in

High Pressure: 150

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 10.00 in - 10.40 in

Tap Size: 2 in