1 in. CC 304 Stainless Steel Clamp Repair Clamp
Style CL1 1 in. CC 304 Stainless Steel Clamp Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 40 in. with removable lugs
- Manufactured in the USA
- Cast lug repair clamp - normal range
- Working pressure: Up to 150 psi
- Compatibility: Steel, cast iron, asbestos cement, plastic and other types of pipe
- Sizes 2 in. - 12 in
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- Clean Bagged:
- No
- Collection:
- Style CL1
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Clamp
- Length:
- 7-1/2 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 7.40 in - 7.80 in