Romac Industries

Style CR2 6 x 7-1/2 in. Stainless Steel Repair Clamp 6.87 - 7.64 in.

Part #RCL2076407000  |  Manufacturer Part #172-076407000

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61

Collection: Style CR2

Fits Pipe Size: 6 in

Length: 7-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.84 in - 7.64 in

UL Listed: Yes