Romac Industries

Style SS1 10 x 16 in. 304 Stainless Steel Repair Clamp 9.95 - 10.35 in.

Part #RSS110351600  |  Manufacturer Part #111-10351600

Fits Pipe Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: Sewer

Collection: Style SS1

Fits Pipe Size: 10 in

Length: 16 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 9.95 in - 10.35 in

UL Listed: No