10 x 8 in. 304 Stainless Steel Repair Clamp 11.60 - 12.00 in.
Style SS1 10 x 8 in. 304 Stainless Steel Repair Clamp 11.60 - 12.00 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Sewer
- Collection:
- Style SS1
- Fits Pipe Size:
- 10 in
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 11.60 in - 12.00 in
- UL Listed:
- No