3-1/2 x 20 in. Stainless Steel Repair Clamp
Style SS1 3-1/2 x 20 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Compatible with steel, cast iron, asbestos cement, plastic and other types of pipe
- Working pressure up to 150 psi
- One section stainless steel repair clamp
- Made in the USA
- Armors bonded to gasket to bridge gap at lug area
- Welds fully passivated for enhanced corrosion resistance
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Sewer, Steel Pipe, Water Service
- Collection:
- Style SS1
- Fits Pipe Size:
- 3-1/2 in
- Length:
- 20 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 3.95 in - 4.20 in
- UL Listed:
- No
- Weight:
- 13 lb