4 x 16 in. 304 Stainless Steel Tap on Pipe Repair Clamp 4.75 - 5.14 in.

You last purchased this on
 
Romac Industries

Style SS1 4 x 16 in. 304 Stainless Steel Tap on Pipe Repair Clamp 4.75 - 5.14 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style SS1 4 x 16 in. 304 Stainless Steel Tap on Pipe Repair Clamp 4.75 - 5.14 in.

  • Fast #
  • Part #RSS105141631
  • Item #2361211
  • Manufacturer Part #111-05141631
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Application:
Sewer
Collection:
Style SS1
Fits Pipe Size:
4 in
Length:
16 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
4.74 in - 5.14 in
UL Listed:
No