1-1/2 in. Cutter 1 Piece

You last purchased this on
 
Romac Industries

1-1/2 in. Cutter 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

1-1/2 in. Cutter 1 Piece

  • Fast #
  • Part #R351146
  • Item #4157871
  • Manufacturer Part #351-14-6
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The arbors mate the end of the shaft to the hole-saw/cutter being used
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
2 in
Brand Model Compatibility:
TapMate Too™, M-1™
Cutting Capacity:
1-1/2 in - 2 in
Diameter:
1-1/2 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Hole Saw