Romac Industries

TapMateToo™ 2 in. Adapter 1 Piece

Part #R35105116  |  Manufacturer Part #351-05-116

Diameter:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TapMateToo™

Diameter: 2 in

Fits Pipe Size: 2 in

Material: Plastic

Material Type: HDPE

Number Of Pieces: 1 Piece

Tool Type: Adapter