Romac Industries

TapMateToo™ Adapter 1 Piece

Part #R350051024  |  Manufacturer Part #350-05-1024

Number Of Pieces:

1 Piece
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TapMateToo™

Fits Pipe Size: 3 in

Length: 3 in

Number Of Pieces: 1 Piece

Tool Type: Adapter