Adapter 1 Piece

You last purchased this on
 
Romac Industries

TapMateToo™ Adapter 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

TapMateToo™ Adapter 1 Piece

  • Fast #
  • Part #R350052080
  • Item #1904414
  • Manufacturer Part #350-05-2080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
TapMateToo™
Fits Pipe Size:
10 in
Length:
12 in
Number of Pieces:
1 Piece
Tool Type:
Adapter