RomaGrip™ 14 in. Mechanical Joint Accessory Pack for Ductile Iron Pipe

Part #RRGAP14  |  Item #3065186  |  Manufacturer Part #14 RGAP

$ 310.50 EACH
(Pricing is for 14 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pack Includes: gland, gasket, t-bolts and nuts
  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe

Documents

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11, ANSI 61 Annex G]

ASTM Specifications: [ASTM A-536 1984, ASTM A-536 Grade 65-45-12]

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Brand Model Compatibility: Ductile Iron Pipe

Collection: RomaGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 14 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G