0 items

Ronbow 1 in. 3-Hole Stone Counter

R3011258

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Natural stone - marble
  • Thickness: 1" (2.5 cm)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Color Finish
Carrara White
Color Finish Category
Whites
Depth
22-6/25 in
Faucet Installation
3 Hole
Height
49/50 in
IAPMO Listed
Yes
Installation Type
Vanity Top
Material
Stone
Number Of Bowls
1
Vanity Top Shape
Rectangle
Width
24-57/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday