0 items

Ronbow 1 in. 3-Hole Vanity Top

R3011318

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Natural stone - granite
  • Thickness: 1" (2.5 cm)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Color Finish
Absolute Black
Color Finish Category
Blacks
Depth
22-6/25 in
Faucet Installation
3 Hole
Height
49/50 in
IAPMO Listed
Yes
Installation Type
Vanity Top
Material
Stone
Vanity Top Shape
Rectangle
Width
30-11/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday