0 items

Ronbow 15-3/4 x 5-1/2 in. Tempered Vessel in Obscure Glass

R420101S16

Color Finish

(Pricing is for Obscure Glass)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Pedestal sold separately

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
Obscure Glass
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel
Material
Glass
Number Of Bowls
1
Overall Sink Size
15 3/4 in x 5 1/2 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday