0 items

Ronbow Newcastle 24 in. Vanity Cabinet

R052724

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Free-standing
  • Fully finished interior to match exterior
  • One full-extension and soft-close drawer with dovetail construction
  • Optional drawer organizer
  • Quality German all-metal and heavy duty hardware
  • Solid wood drawer front
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Vanity base only and does not include vanity top or sink

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Newcastle
Color Finish
White
Color Finish Category
Whites
Depth
21-22/25 in
Height
33-11/25 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Wood
Type
Vanity
Vanity Top Shape
Rectangle
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday