0 items

Ronbow 25-9/16 x 15-3/8 in. Rectangle Ceramic Vessel Lavatory Sink White

R200032WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Without overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
25-9/16 in x 15-3/8 in x 5-1/8 in
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
5-1/8 in
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-3/25 in
IAPMO Listed
Yes
Installation Type
Vessel
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
25-9/16 in x 15-3/8 in
Shape
Rectangular
Width
25-59/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday